Skip Content
RACK MOUNT KIT 8845A + 8846A DUAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RACK MOUNT KIT 8845A + 8846A DUAL

FLUKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FETY8846D
  • Mfr. Model # Y8846D
  • UNSPSC # 41113630
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.07 lbs

Technical Specs

  • Includes (2) Small Filler Platerack Mount Tray, Dual Center Mount, (2) 8-32 x 1/2" Panhead Philips Screws, (2) 6-32 x 1/4" Panhead Philips Screws, (4) 10-32 x 3/4" Philips Rack Screws, (2) 6-32 x 1/2" Pinhead Philips Screws, (4) 10 to 32 Rack Nuts
  • Features Mount 2m By Side In A 19" Rack
  • For Use With Mfr. No. Fluke-8845A 120V, 25CD106096, Fluke-8846A 120V, Fluke-8846A/SU 120V
  • Item Rack Mount Kit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list