RACK LITERATURE BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RACK LITERATURE BLACK

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHM402-08
  • Mfr. Model # 402-08
  • UNSPSC # 31162309
  • CATALOGUE PAGE # 2152
  • Shipping Weight 13.09 lbs

Product Details

Vertical literature rack, 11 openings, black in colour, key hole slots make mounting easy, prime steel, pockets hold 150 sheets of paper, design eliminates paper curl.

Technical Specs

  • Colour Black
  • Depth 4-1/8"
  • Height 36"
  • Number of Compartments 11
  • Width 9-3/4"
  • Item 11 Con-Tur Pocket Vertical Literature Racks
  • Type Vertical/8-1/2 X 11" Paper
  • Construction Steel
  • Load Capacity Each Pocket Holds Up to 150 Sheets of 8-1/2" X 11" Paper
  • For Use With 408-08-A Stand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list