RACK LAB TUBE DRYING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RACK LAB TUBE DRYING

DYNALON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3KVF5
  • Mfr. Model # 3KVF5
  • UNSPSC # 56122002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.7 lbs

Technical Specs

  • Colour White
  • For Use With -
  • Height 24"
  • Includes 72 large pegs, draining tubes, fastening stoppers, and expansion hanging hooks
  • Item Drying Rack
  • Material Polystyrene
  • Width 17"
  • Standards -
  • Format 12x6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list