Skip Content
RACK GUARD SS LOW PROFILE 36 L 16 H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RACK GUARD SS LOW PROFILE 36 L 16 H

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESLPRO-SS36-16-4
  • Mfr. Model # LPRO-SS36-16-4
  • UNSPSC # 23152206
  • CATALOGUE PAGE # 1984
  • Shipping Weight 41.0 lbs

Product Details

Low profile rack guard may be used either indoors or outdoors to protect valuable pallet racking, machinery, and personnel. Two (2) base plates with four (4) pre-drilled mounting holes in each plate. Welded steel construction.

Technical Specs

  • Finish Stainless Steel
  • Colour Silver
  • Includes Safety Black and Yellow Tape
  • Item Low Profile Rack Guard
  • Material 304 Stainless Steel
  • Mounting 8" x 8"
  • Overall Height 16"
  • Overall Width 39-1/2"
  • Wall Thickness 4-1/2"
  • Base Width 8"
  • Base Depth 8"
  • Lower Guard Height 16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list