Skip Content
RACK GUARD LOW PROFILE 48L X 9IN H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RACK GUARD LOW PROFILE 48L X 9IN H

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESLPRO48-9-4
  • Mfr. Model # LPRO48-9-4
  • UNSPSC # 23152206
  • CATALOGUE PAGE # 1984
  • Shipping Weight 39.0 lbs

Product Details

Low profile rack guard may be used either indoors or outdoors to protect valuable pallet racking, machinery, and personnel. Two (2) base plates with four (4) pre-drilled mounting holes in each plate. Welded steel construction.

Technical Specs

  • Finish Powder Coated
  • Colour Yellow
  • Includes Safety Black and Yellow Tape
  • Item Low Profile Rack Guard
  • Material Steel
  • Mounting 8" x 8"
  • Overall Height 8-15/16"
  • Wall Thickness 4-1/2"
  • Overall Width 51-1/2"
  • Base Width 8"
  • Base Depth 8"
  • Lower Guard Height 8-15/16"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List