RACK GUARD HIGH PROFILE SS 48 X 36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RACK GUARD HIGH PROFILE SS 48 X 36

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESHPRO-SS48-36-4
  • Mfr. Model # HPRO-SS48-36-4
  • UNSPSC # 23152206
  • CATALOGUE PAGE # 1984
  • Shipping Weight 102.0 lbs

Product Details

High profile machinery guard is heavy-duty welded steel construction for protecting racks, building walls, expensive equipment, and hundreds of other applications. Stainless steel polished finish. Two (2) base plates with four (4) pre-drilled mounting holes in each plate.

Technical Specs

  • Finish Stainless Steel
  • Includes Safety Black and Yellow Tape
  • Colour Silver
  • Item High Profile Machinery Guard
  • Material 304 Stainless Steel
  • Mounting 8" x 8"
  • Overall Width 51-1/2"
  • Overall Height 36-1/4"
  • Standards OSHA 1910.23(e)(1)
  • Base Width 8"
  • Wall Thickness 4-1/2"
  • Lower Guard Height 36-1/4"
  • Base Depth 8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list