Skip Content
RACK GUARD HIGH PROFILE 42 X 36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RACK GUARD HIGH PROFILE 42 X 36

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESHPRO36-42-4
  • Mfr. Model # HPRO36-42-4
  • UNSPSC # 23152204
  • CATALOGUE PAGE # 1984
  • Shipping Weight 73.0 lbs

Product Details

High profile machinery guard is heavy-duty welded steel construction for protecting racks, building walls, expensive equipment, and hundreds of other applications. Yellow powder coat finish. Unit includes a mid-rail to comply with OSHA requirements.

Technical Specs

  • Colour Yellow
  • Includes Safety Black and Yellow Tape
  • Finish Powder Coated
  • Material Steel
  • Item High Profile Machinery Guard
  • Mounting 8" X 8"
  • Overall Height 42-9/16"
  • Wall Thickness 4-1/2"
  • Standards OSHA 1910.23(e)(1)
  • Overall Width 36-5/8"
  • Base Width 8"
  • Base Depth 8"
  • Lower Guard Height 42-9/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list