Skip Content
RACK FLOW GRAVITY 5 LEVEL 96X84X36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RACK FLOW GRAVITY 5 LEVEL 96X84X36

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESFLOW3-5
  • Mfr. Model # FLOW3-5
  • UNSPSC # 24102004
  • CATALOGUE PAGE # 2047
  • Shipping Weight 403.0 lbs

Product Details

With the carton flow rack, cartons are gravity fed on rollers for convenient first in - first out stock rotating. Choose the quantity of levels that best fits your application. Each level includes four (4) pairs of rollers. Units can be bolted together for additional depth.

Technical Specs

  • Finish Painted
  • Colour Blue
  • Includes Gravity Fed Rollers
  • Item Carton Flow Rack
  • Number of Shelves 5
  • Material Steel
  • Load Capacity 5,000 lbs.
  • Footplates Yes (4)
  • Holds First In/ First Out Rotating Stock
  • Capacity per Shelf 1000 lb.

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List