Skip Content
RACK FLOOR LOW PROFILE LOUVERED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RACK FLOOR LOW PROFILE LOUVERED

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM30656GY
  • Mfr. Model # 30656GY
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 98.0 lbs

Technical Specs

  • Finish Powder Coated
  • Colour Gray
  • For Use With Hanging Bins
  • Item Louvered Floor Rack
  • Material 16 ga. Steel
  • Number of Sides 1
  • Overall Depth 13-1/2"
  • Load Capacity 500 lbs.
  • Overall Width 52-5/8"
  • Overall Height 39-7/8"
  • Total Number of Bins 0
  • Bin Type Stack and Hang

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list