Skip Content
RACK F/GRAVITY HOPPER BIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RACK F/GRAVITY HOPPER BIN

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM31625RACK
  • Mfr. Model # 31625RACK
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 2021
  • Shipping Weight 80.0 lbs

Product Details

Provides easy large-capacity dispensing. Top-loading design assures that older product is utilized first. Rotationally molded HDPE bins are easy to lad: will not rot, splinter, or rust. They may be used while free standing or hung from gray powder-coated

Technical Specs

  • Colour Gray
  • Finish Powder Coated
  • For Use With AKM31625RED, AKM31625BLUE
  • Item Rail Bin Rack, Double Sided
  • Material 16 ga. Steel
  • Overall Depth 18"
  • Bin Type Easy Flow Gravity Hoppers
  • Load Capacity 600 lbs.
  • Overall Height 69"
  • Overall Width 36"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List