RACK DUNNAGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RACK DUNNAGE

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBB448900BLA
  • Mfr. Model # 448900BLA
  • UNSPSC # 24102004
  • CATALOGUE PAGE # 2037
  • Shipping Weight 26.0 lbs

Product Details

12 inch high deck meets food safety guidelines. Slotted deck allows maximum air circulation for sensitive items. Freezer-safe, withstands temperatures from -20 degree F to 120 degree F. Molded-in tie-down slots for load security. Textured deck channel retains small items. Heavy-duty aluminum frame.

Technical Specs

  • Colour Black
  • Item Dunnage Rack
  • Material Aluminium
  • Height 12.5"
  • Width 24.2"
  • Load Capacity 1500 lbs.
  • Standards NSF Certified

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list