RACK DUNNAGE SHELF 1000LBS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RACK DUNNAGE SHELF 1000LBS

STRUCTURAL PLASTICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4UW56
  • Mfr. Model # 4UW56
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.0 lbs

Technical Specs

  • Finish Flat
  • Height 12"
  • Colour Black
  • Depth 24"
  • Includes (1) Shelf, (8) Posts
  • Item Dunnage Rack
  • Material Polyethylene
  • Width 66"
  • Load Capacity 1,000 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list