Skip Content
STEEL DRUM RACK,STACKABLE 3-DRUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STEEL DRUM RACK,STACKABLE 3-DRUM

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESDRUM-RACK3
  • Mfr. Model # DRUM-RACK3
  • UNSPSC # 24101903
  • CATALOGUE PAGE # 1962
  • Shipping Weight 0.03 lbs

Product Details

Steel drum rack has four-way fork truck access. Not recommended for stacking more than four (4) racks high. All steel construction with formed steel cradles. Bolt together assembly with hardware included. Works well with the hydraulic drum stacker and the drum positioner.

Technical Specs

  • Finish Painted
  • Colour Yellow
  • Capacity 2,400 lbs.
  • Depth 29-7/8"
  • Height 12-3/4"
  • Width 71-1/2"
  • Item Steel Drum Rack
  • Material Steel
  • Assembly Unassembled
  • Drum Rack Capacity (3) 55 gal.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list