Skip Content
RACK DROP/LIFT TAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RACK DROP/LIFT TAN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4KH75
  • Mfr. Model # 4KH75
  • UNSPSC # 44111510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 36.0 lbs

Technical Specs

  • Depth 20-1/2"
  • Height 51"
  • Finish Powder Coated
  • Colour Tan
  • Item Drop/Lift Mobile Plan Center
  • Width 25-3/4 to 43-3/4"
  • Material Steel
  • Casters (4) Swivel, (2 are Locking)
  • Required No. of Clamps 18
  • Fits 24 to 42" Clamps
  • Sheet Capacity 1800

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list