RACK DISPENSING POLY F/2 DRUMS YW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RACK DISPENSING POLY F/2 DRUMS YW

ENPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EPC6000YE
  • Mfr. Model # 6000YE
  • UNSPSC # 24101905
  • CATALOGUE PAGE # 2704
  • Shipping Weight 120.0 lbs

Product Details

Dispensing systems, drum, Poly-Racker(TM), 388 liter sump capacity, 3,000 pounds load bearing capacity, 49 inch length, 53 inch width, 23 inch height, polyethylene, colour yellow.

Technical Specs

  • Colour Yellow
  • Height 23"
  • Includes Dispensing Well
  • Item Drum Dispensing and Containment System
  • Material Polyethylene
  • Length 49"
  • Width 53"
  • Spill Capacity 103 gal.
  • Load Capacity 3,000 lbs.
  • Number of Drums 2
  • Standards Exceeds EPA Requirements

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list