Skip Content
RACK COOLER TRUCK FOR 2,3 AND 5GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RACK COOLER TRUCK FOR 2,3 AND 5GAL

IGLOO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IGL25041
  • Mfr. Model # 25041
  • UNSPSC # 31162309
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Colour Silver
  • For Use With 2, 3 and 5 gal. Coolers
  • Height 11"
  • Includes 1 1/2" Webbed Strap with Buckle
  • Item Wire Cooler Rack
  • Width 15"
  • Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list