Skip Content
RACK CATALOGUE STARTER SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

RACK CATALOGUE STARTER SET

TARIFOLD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1HEN7
  • Mfr. Model # 1HEN7
  • UNSPSC # 31162802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.53 lbs

Technical Specs

  • Colour Black
  • Includes Rack Base, (6) Ring Sections
  • Length 16"
  • Item Catalog Rack Starter Set
  • Material Steel
  • Width 12"
  • Sheet Capacity 6" Reference Material
  • Height 12"
  • Viewing Angle 45 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list