Skip Content
RACK BIKE STORAGE BLACK 65L X 36H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RACK BIKE STORAGE BLACK 65L X 36H

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESBRL3BK
  • Mfr. Model # BRL3BK
  • UNSPSC # 56101608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.0 lbs

Technical Specs

  • Colour Black
  • Finish Powder Coat
  • Item Bicycle Rack
  • Height 36"
  • Length 64"
  • Width 4"
  • Material Steel
  • Usable Opening Width 10"
  • Holds 7 Bikes
  • Mounting Wall Flange

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list