Skip Content
RACK BIKE STORAGE BLACK 46L X 14.5H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RACK BIKE STORAGE BLACK 46L X 14.5H

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESBRM3SBK
  • Mfr. Model # BRM3SBK
  • UNSPSC # 56101608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 29.0 lbs

Technical Specs

  • Colour Black
  • Finish Powder Coat
  • Item Bicycle Rack
  • Height 14-3/8"
  • Material Steel
  • Length 45-7/8"
  • Width 14-7/16"
  • Mounting Ground Flange
  • Holds 3 Bikes
  • Usable Opening Width 2-1/2"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List