RACK BIKE GALVANIZED 36L X 26H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RACK BIKE GALVANIZED 36L X 26H

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESBRSTGAL
  • Mfr. Model # BRSTGAL
  • UNSPSC # 56101608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 65.0 lbs

Technical Specs

  • Colour Silver
  • Finish Galvanized
  • Height 26"
  • Item Bicycle Rack
  • Material Steel
  • Mounting Ground Flange
  • Width 20"
  • Length 36"
  • Holds 2 Bikes