Skip Content
RACK BIKE GALV WALL 40.5L X 13.5W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RACK BIKE GALV WALL 40.5L X 13.5W

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESBRM3SWGAL
  • Mfr. Model # BRM3SWGAL
  • UNSPSC # 56101608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.0 lbs

Technical Specs

  • Colour Silver
  • Item Bicycle Rack
  • Height 4-1/2"
  • Finish Galvanized
  • Material Steel
  • Length 40-3/8"
  • Mounting Wall Flange
  • Usable Opening Width 2-1/2"
  • Holds 3 Bikes
  • Width 13-3/16"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List