RACK BIKE BLACK WALL 40.5L X 13.5H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RACK BIKE BLACK WALL 40.5L X 13.5H

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESBRM3SWBK
  • Mfr. Model # BRM3SWBK
  • UNSPSC # 56101608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.0 lbs

Technical Specs

  • Finish Powder Coat
  • Height 4-1/2"
  • Colour Black
  • Item Bicycle Rack
  • Length 40-3/8"
  • Material Steel
  • Width 13-3/16"
  • Mounting Wall Flange
  • Holds 3 Bikes
  • Usable Opening Width 2-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list