Skip Content
RACK BENCH BIN 28X21 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RACK BENCH BIN 28X21

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM98600GREY
  • Mfr. Model # 98600GREY
  • UNSPSC # 56111906
  • CATALOGUE PAGE # 1990
  • Shipping Weight 16.4 lbs

Product Details

Bench rack for rail hanging system, 27-3/4 inches. Holes drilled in base for mounting on desk tops.

Technical Specs

  • Colour Gray
  • Item Louvered Bench Rack
  • Overall Depth 8"
  • Load Capacity 120 lbs.
  • Overall Width 27-3/4"
  • Overall Height 21"
  • Finish Baked Enamel
  • For Use With AkroBins(R)
  • Material 16 ga. Steel
  • Number of Sides 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list