Skip Content
RACK 4 DRAWER WITH 4 BOXES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RACK 4 DRAWER WITH 4 BOXES

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHM303-95D950
  • Mfr. Model # 303-95D950
  • UNSPSC # 24102004
  • CATALOGUE PAGE # 2003
  • Shipping Weight 500.0 lbs

Product Details

Optional base allows unit to be lifted off the floor (for base, order item DHM315-95). Racks feature full extension easy glide suspension slides. Compartment box inserts have rounded scoops. Compartment boxes are removable from racks. Racks are modular a

Technical Specs

  • Finish Powder Coated
  • Item 4 Drawer Large Slide Rack with 1 Each of Model 102-95 (24), 109-95 (21), 111-95 (20), and 113-95 (16) Compartment Boxes
  • Colour Gray
  • Material Steel
  • Compartments per Drawer 16, 20, 21, 24
  • Cabinet Height 15"
  • Load Capacity 160 lbs.
  • Cabinet Depth 15-3/4"
  • Number of Drawers 4
  • Drawer Height 3"
  • Cabinet Width 20"
  • Drawer Depth 12"
  • Drawer Width 18"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list