Skip Content
RACK 4 DRAWER WITH 4 107-95 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RACK 4 DRAWER WITH 4 107-95

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHM303-95D943
  • Mfr. Model # 303-95D943
  • UNSPSC # 24102004
  • CATALOGUE PAGE # 2003
  • Shipping Weight 57.8 lbs

Product Details

Optional base allows unit to be lifted off the floor (for base, order item DHM315-95). Racks feature full extension easy glide suspension slides. Compartment box inserts have rounded scoops. Compartment boxes are removable from racks. Racks are modular a

Technical Specs

  • Finish Powder Coated
  • Colour Gray
  • Item 4 Drawer Large Slide Rack with 107-95 (32) Compartment Boxes
  • Material Steel
  • Load Capacity 160 lbs.
  • Compartments per Drawer 32
  • Number of Drawers 4
  • Cabinet Depth 15-3/4"
  • Drawer Depth 12"
  • Drawer Height 3"
  • Drawer Width 18"
  • Cabinet Height 15"
  • Cabinet Width 20"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list