RACK 4 DRAWER WITH 4 102-95 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RACK 4 DRAWER WITH 4 102-95

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHM303-95D945
  • Mfr. Model # 303-95D945
  • UNSPSC # 24102004
  • CATALOGUE PAGE # 2003
  • Shipping Weight 285.71 lbs

Product Details

Optional base allows unit to be lifted off the floor (for base, order item DHM315-95). Racks feature full extension easy glide suspension slides. Compartment box inserts have rounded scoops. Compartment boxes are removable from racks. Racks are modular a

Technical Specs

  • Colour Gray
  • Finish Powder Coated
  • Item 4 Drawer Large Slide Rack with 4 Model 102-95 (24) Compartment Boxes
  • Material Steel
  • Compartments per Drawer 24
  • Load Capacity 160 lbs.
  • Number of Drawers 4
  • Cabinet Depth 15-3/4"
  • Cabinet Height 15"
  • Drawer Depth 12"
  • Cabinet Width 20"
  • Drawer Width 18"
  • Drawer Height 3"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list