Skip Content
RACK, 17 IN X 12 DIA, 1 SPINDLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RACK, 17 IN X 12 DIA, 1 SPINDLE

BURNDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5UVG4
  • Mfr. Model # 5UVG4
  • UNSPSC # 24112007
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.03 lbs

Technical Specs

  • Depth (In.) 10-1/8
  • Features Allows For Easy Reel Changes, Can be Stored on Wall System, Holds 17" W x 12" Dia. Spools
  • Finish Powder Coated
  • For Use With Wire Reels, The SmartCart
  • Includes Rack with Spindle and Pins
  • Height (In.) 5-3/4
  • Item Rack
  • Type Modular
  • Material Steel
  • Spindle Dia. (In.) 1
  • Width (In.) 18-1/2
  • Dispenses Wire Reels
  • Number of Spindles 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list