Skip Content
RACEWAY,STRAP,MOUNTING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RACEWAY,STRAP,MOUNTING

LEGRAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3YY52
  • Mfr. Model # 3YY52
  • UNSPSC # 39121203
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Item Mounting Strap
  • For Use With 700 Series One-piece Surface Steel Raceways
  • Length (In.) 0.62
  • Height (In.) 0.75
  • Package Quantity 1
  • Width (In.) 1.87

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list