Skip Content
RACEWAY RJ11 COVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RACEWAY RJ11 COVER

LEGRAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4JA52
  • Mfr. Model # 4JA52
  • UNSPSC # 39121203
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Colour Ivory
  • For Use With V2400/4000 Metal Raceway, Cable Smart 40N2/60N2 Nonmetallic Raceway and Wall Source Box Series
  • Length (In.) 4.25
  • Item Raceway RJ11/RJ45 Cover
  • Material of Construction 1 Piece Nonmetallic
  • Package Quantity 1
  • Width (In.) 1.88
  • Raceway Type Dual Channel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list