Skip Content
RACEWAY,PREWIRED,6 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RACEWAY,PREWIRED,6 FT

LEGRAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5HN39
  • Mfr. Model # 5HN39
  • UNSPSC # 39121203
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.6 lbs

Technical Specs

  • Colour Ivory
  • Number of Outlets 6
  • Includes Two end caps
  • Optional Entrance Fitting 5XW04
  • Standards NEMA 5-15
  • Outlet Center Distance 12"
  • Amps 15

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list