RACEWAY,PREWIRED,5 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RACEWAY,PREWIRED,5 FT

LEGRAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2W604
  • Mfr. Model # 2W604
  • UNSPSC # 39121203
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Includes Two end caps
  • Colour Ivory ScuffCoat
  • Item Prewired Raceway
  • Number of Outlets 5
  • Optional Entrance Fitting 2W608
  • Outlet Center Distance 12"
  • Receptacle Type 120VAC, (NEMA 5-15)
  • Amps 15

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list