Skip Content
RACEWAY MTG STRAP HBL500 SERIES IV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RACEWAY MTG STRAP HBL500 SERIES IV

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL504IV
  • Mfr. Model # HBL504IV
  • UNSPSC # 39121203
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Features 500 Series IV
  • For Use With Hubbell(R) 500 Raceway
  • Item Raceway Mounting Strap
  • Length (In.) 1/2
  • Colour Ivory
  • Material of Construction Steel
  • Width (In.) 0.58
  • Standards UL, CSA
  • Raceway Type Metallic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list