Skip Content
RACEWAY END CAP HBL4750 SERIES GY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RACEWAY END CAP HBL4750 SERIES GY

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL4710BGY
  • Mfr. Model # HBL4710BGY
  • UNSPSC # 39121203
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Colour Gray
  • For Use With Hubbell(R) 4000 Series Raceway
  • Height (In.) 4.59
  • Features 4000 Series
  • Item Raceway Blank End Fitting
  • Material of Construction Steel
  • Length (In.) 1.31
  • Width (In.) 1.64
  • Standards UL, CSA
  • Raceway Type Metallic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list