Skip Content
RACEWAY COVER,IVORY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RACEWAY COVER,IVORY

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1MBY4
  • Mfr. Model # 1MBY4
  • UNSPSC # 39121203
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Technical Specs

  • Bend Radius (In.) -
  • Connector Type -
  • Colour Ivory
  • Features 3000 Series
  • For Use With Hubbell(R) 3000 Series Raceway
  • Height (In.) -
  • Includes -
  • Item Raceway Cover
  • Length (In.) 60
  • Length (Ft.) 5
  • Material of Construction Steel
  • Package Quantity 1
  • Cover Type -
  • Function -
  • Standards UL, CSA
  • Width (In.) 2.75
  • Fiber Fitting (In.) -
  • Raceway Type Metallic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list