Skip Content
RACEWAY,COVER,CLIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RACEWAY,COVER,CLIP

LEGRAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3YE23
  • Mfr. Model # 3YE23
  • UNSPSC # 39121203
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Height (In.) 0.5
  • Item Cover Clip
  • Length (In.) 1
  • Package Quantity 1
  • For Use With PN03 Series Eclipse Nonmetallic Raceways
  • Width (In.) 0.812

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list