Skip Content
RACEWAY,COUPLING,STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RACEWAY,COUPLING,STEEL

LEGRAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3ZA29
  • Mfr. Model # 3ZA29
  • UNSPSC # 39121203
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Colour Ivory
  • For Use With Two-piece Steel Surface Raceways
  • Item Internal Corner Coupling
  • Height (In.) 2.625
  • Length (In.) 2.625
  • Package Quantity 1
  • Width (In.) 2.75

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list