Skip Content
RACEWAY,BOX,SHALLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RACEWAY,BOX,SHALLOW

LEGRAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3YY64
  • Mfr. Model # 3YY64
  • UNSPSC # 39121203
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Height (In.) 0.937
  • For Use With 500 and 700 Series Components
  • Item Shallow Switch and Receptacle Box
  • Package Quantity 1
  • Length (In.) 4.62
  • Width (In.) 2.87

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list