Skip Content
RAC MOTOR,PSC,1/6 HP,1625,115 V,48Y close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RAC MOTOR,PSC,1/6 HP,1625,115 V,48Y

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS9635A
  • Mfr. Model # 9635A
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.45 lbs

Technical Specs

  • Full Load Amps 1.9
  • HP 1/6
  • Item Room Air Conditioner Motor
  • Nameplate RPM 1625
  • Phase 1
  • Capacitor Required 2MDV4
  • RPM Range 1601-1700
  • Hz 60
  • Duty Continuous
  • Shaft Length 8-1/2" and 8"
  • Frame 48Y
  • Voltage 115
  • Standards UL(E46412), CSA(LR43341)
  • Bolt Circle Dia. 5-1/8"
  • Body Dia. 5-5/8"
  • Stud Size #8-32"
  • Shaft Dia. 1/2"
  • Lead Length 36"
  • Motor Application HVAC/R
  • Length Less Shaft 4-3/8"
  • Resilient Ring Dia. 2-1/2"
  • Max. Ambient Temp. 60 Degrees C
  • Motor Sub Application Room Air Conditioner
  • Motor Mounting Type Stud
  • Motor Thermal Protection Auto
  • Motor Design Permanent Split Capacitor
  • Motor Shaft Design Flat
  • Motor Enclosure Design Open Air-Over
  • Motor Shaft Rotation CCWLE
  • No. of Speeds 3
  • Motor Bearings Sleeve
  • Motor Service Factor 1.00
  • Mounting Stud Pattern 3-5/8" x 3-5/8"
  • Ins. Class B
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list