RABBIT FUR DUCK AVIATOR HAT,BROWN,XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

RABBIT FUR DUCK AVIATOR HAT,BROWN,XL

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICI15916XL-BRN
  • Mfr. Model # I15916-XL-BRN
  • UNSPSC # 53102503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Colour Brown
  • Item Duck Aviator Hat
  • Material 100% Cotton with Genuine Rabbit Fur
  • Adjustment Type Adjustable Chin Strap
  • Size X-Large
  • Style Aviator
  • Hat Size 7-1/2 - 7-5/8

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list