Skip Content
RABBIT FUR DUCK AVIATOR HAT,BROWN,L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RABBIT FUR DUCK AVIATOR HAT,BROWN,L

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICI15916L-BRN
  • Mfr. Model # I15916-L-BRN
  • UNSPSC # 53102503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Colour Brown
  • Item Duck Aviator Hat
  • Material 100% Cotton with Genuine Rabbit Fur
  • Size Large
  • Adjustment Type Adjustable Chin Strap
  • Style Aviator
  • Hat Size 7-1/4 - 7-3/8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list