Skip Content
Discontinued with Replacement
RA LED RECHARGEABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RA LED RECHARGEABLE

BRIGHT STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRS510221LED
  • Mfr. Model # 510221LED
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.15 lbs
Suggested Replacement Product
LMP SURVIVOR LED 120V

Price: NA

Product Details

Right angles safety flashlight. Lithium-ion rechargeable battery, IP67 rating, 150 lumens, nylon body, unbreakable polycarbonate lens. Class I, Div. I.

Technical Specs

  • Number of Batteries 1
  • Batteries Included Yes
  • Item Right Angle Rechargeable Flashlight
  • Length 7"
  • Lumens 200
  • Safety Rating Class 1, 2, 3 Div. 1 Groups A-G, Class 1, 2, 3 Div. 2 Groups C-G Operating Temp Code T3
  • Switch Type Push Button
  • Standards UL 913/CSA C22.2 NO 157
  • Lens Material Polycarbonate
  • Body Colour Orange
  • Light Output Modes Single
  • Beam Distance 374 m
  • Peak Beam Intensity 35,000 Candelas
  • Lamp Life 30,000 hr.
  • Battery Burn Time 5 - 15 hr.
  • Flashlight Battery Type Lithium-Ion
  • Flashlight Battery Size AA
  • Mounting Type Clamp
  • Rechargeable No
  • Safety Rated Class I, Div. 1
  • Lumens Range 100 - 249
  • Maximum Lumens Output 205
  • Special Light Output Mode No Special Light Output
  • Flashlight Beam Type Fixed
  • Flashlight Grouping Type Hands Free Light
  • Run Time on High Setting 4 hr.
  • Flashlight Grade Industrial
  • Flashlight Body Material Nylon

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list