Skip Content
Discontinued with Replacement
RA LED ALKALINE 6AA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RA LED ALKALINE 6AA

BRIGHT STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRS510304LED
  • Mfr. Model # 510304LED
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs
Suggested Replacement Product
SURVIVOR LED ALKALINE ORANGE

Price: NA

Product Details

Right angles safety flashlight. 6 AA batteries, 150 lumens, nylon body, unbreakable polycarbonate lens. Class I, Div. I.

Technical Specs

  • Item Right Angle Rechargeable Flashlight
  • Length 7"
  • Number of Batteries 6
  • Batteries Included No
  • Lamp Type LED
  • Lumens 200
  • Safety Rating Class 1, 2, 3 Div. 1 Groups A-G, Class 1, 2, 3 Div. 2 Groups C-G Operating Temp Code T3
  • Body Colour Orange
  • Standards UL 913/CSA C22.2 NO 157
  • Switch Type Push Button
  • Lens Material Polycarbonate
  • Light Output Modes Single
  • Beam Distance 374 m
  • Peak Beam Intensity 35,000 Candelas
  • Battery Burn Time 5 - 15 hr.
  • Lamp Life 30,000 hr.
  • Flashlight Battery Type Alkaline
  • Flashlight Battery Size AA

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List