Discontinued with Replacement
R500 RESCUE SYS W/HUB 150 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

R500 RESCUE SYS W/HUB 150

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI3321150
  • Mfr. Model # 3321150
  • UNSPSC # 46182311
  • CATALOGUE PAGE # N/A
  • Shipping Weight 28.05 lbs
Suggested Replacement Product
RESCUE DEVICE R550 150FT WITH BAG

Your Price: NA

Technical Specs

  • Includes Carabiner, Sling
  • Colour Yellow
  • For Use With Full Body Harness with Front D Ring
  • Item Rescue and Descent System
  • Length 150 ft.
  • Weight Capacity 310 lbs.
  • Hardware Material Aluminum, Steel
  • Standards OSHA and ANSI Z359.4
  • Cable Dia. 3/8"
  • Line Material Kernmantle
  • Tensile Strength 5,500 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list