!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
R500 RESCUE SYS W/HUB 100

R500 RESCUE SYS W/HUB 100

DBI-SALA

R500 RESCUE SYS W/HUB 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
R500 RESCUE SYS W/HUB 100

R500 RESCUE SYS W/HUB 100

DBI-SALA

https://catalogue.grainger.ca/2023?hybris=true
  • Item # DBI3321100
  • Mfr. Model # 3321100
  • UNSPSC # 46182311
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.8 lbs
Suggested Replacement Product
DBI-SALA R550 RESCUE DEVICE, CSA, CAP 310 TO 620 LB, YLW, ROPE 100 FT L/3/8 IN DIA, AL/KERNMANTLE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,076.12 / EACH

EHC: EHC :

Product Details

Compact and lightweight design with fully automatic controlled descent at 2 - 3 feet per second. For rescue and evacuation from heights up to 1,000 ft. for one user (310 lbs) or 330 ft. for two users (550 lbs). 9.5 mm super static kernmantle rope. Meets O

Technical Specs

  • Item R500 Descender 100' with Rescue Hub
  • Weight Capacity 310 lbs.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list