R500 RESCUE SYS HUB LADDER BKT 350 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

R500 RESCUE SYS HUB LADDER BKT 350

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI3320350
  • Mfr. Model # 3320350
  • UNSPSC # 46182311
  • CATALOGUE PAGE # N/A
  • Shipping Weight 46.6 lbs

Technical Specs

  • Colour Yellow
  • For Use With Full Body Harness with Front D Ring
  • Includes Carabiner, Sling
  • Item Rescue System
  • Locking Harness Connection Hook Type Self Locking Snap Hook
  • Length 350 ft.
  • Tensile Strength 5,500 lbs.
  • Weight Capacity 310 lbs.
  • Standards OSHA and ANSI Z359.4
  • Cable Dia. 3/8"
  • Hardware Material Aluminum
  • Line Material Kernmantle
  • Harness Hook Gate Opening 3/4"
  • Locking Anchorage Connection Hook Type Carabiner Anchor Connection

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list