Skip Content
R500 RESCUE SYS HUB LADDER BKT 300 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

R500 RESCUE SYS HUB LADDER BKT 300

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI3320300
  • Mfr. Model # 3320300
  • UNSPSC # 46182311
  • CATALOGUE PAGE # N/A
  • Shipping Weight 37.5 lbs

Technical Specs

  • Colour Yellow
  • For Use With Full Body Harness with Front D Ring
  • Item Rescue System
  • Includes Carabiner, Sling
  • Length 300 ft.
  • Tensile Strength 5,500 lbs.
  • Locking Harness Connection Hook Type Self Locking Snap Hook
  • Weight Capacity 310 lbs.
  • Hardware Material Aluminum, Steel
  • Standards OSHA and ANSI Z359.4-2007, CSA Z259.2.3-99
  • Line Material Kernmantle
  • Cable Dia. 3/8"
  • Harness Hook Gate Opening 3/4"
  • Locking Anchorage Connection Hook Type Carabiner Anchor Connection

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list