Skip Content
Discontinued with Replacement
R500 RESCUE SYS HUB LADDER BKT 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

R500 RESCUE SYS HUB LADDER BKT 100

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI3320100
  • Mfr. Model # 3320100
  • UNSPSC # 46182311
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.35 lbs
Suggested Replacement Product
RESCUE DEVICE R550 100FT WITH BAG

Price: NA

Product Details

Compact and lightweight design with fully automatic controlled descent at 2 - 3 feet per second. For rescue and evacuation from heights up to 1,000 ft. for one user (310 lbs) or 330 ft. for two users (550 lbs). 9.5 mm super static kernmantle rope. Meets O

Technical Specs

  • Item R500 Descender 100' with Rescue Hub and Ladder Bracket
  • Weight Capacity 310 lbs.
  • Locking Anchorage Connection Hook Type Carabiner Anchor Connection

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list