R3R-400 WITH METERS + POL SWITCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

R3R-400 WITH METERS + POL SWITCH

LINCOLN ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNEK1285-16
  • Mfr. Model # K1285-16
  • UNSPSC # 23171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 428.0 lbs

Technical Specs

  • Application Industrial Production, Maintenance and Repair, Shop/Farm, Welding Education
  • Output Range (Amps) 60-500A
  • Overall Height (In.) 27.5
  • Overall Width (In.) 22.3
  • Overall Depth (In.) 33.1
  • Item Arc Welder
  • Output Amps @20% Duty Cycle N/A
  • Input (Amps) 74/37A
  • Duty Cycle 400A/36V/60%
  • Input Voltage 230/460/3/60
  • Hz 60Hz
  • OCV 67V
  • Series Idealarc
  • Rated Output 400A/36V/60%
  • Welding Amp Range High 500Amps
  • Welding Amp Range Low 60Amps
  • Welding Range (Amps AC) 60-500A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list