Skip Content
R2 HOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

R2 HOSE

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE302-6RL
  • Mfr. Model # 302-6RL
  • UNSPSC # 27121700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.37 lbs

Technical Specs

  • Hose Inside Dia. (In.) 3/8
  • Hose Outside Dia. (In.) 3/4
  • Dash Size 6
  • Hose Length (Ft.) 385
  • Min. Bend Radius (In.) 5
  • Operating Pressure (PSI) 4750
  • Type 2SN
  • Temp. Range (F) -40 Degrees - 212 Degrees
  • Cover Material Rubber
  • Tube Material Rubber
  • Reinforcement Steel Wire
  • Standards ISO 1436-1, SAE 100R2
  • Safety Factor 4
  • Item Hose

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list