Skip Content
R2 HOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

R2 HOSE

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE302-5
  • Mfr. Model # 302-5
  • UNSPSC # 40402000
  • CATALOGUE PAGE # 3142
  • Shipping Weight 0.28 lbs

Technical Specs

  • Dash Size 5
  • Hose Inside Dia. (In.) 1/3
  • Hose Length (Ft.) 325
  • Min. Bend Radius (In.) 4-1/2
  • Hose Outside Dia. (In.) 0.65
  • Temp. Range (F) -40 Degrees - 212 Degrees
  • Type 43
  • Operating Pressure (PSI) 5000
  • Cover Material Synthetic Rubber
  • Reinforcement Two Braids Steel Wire
  • Standards ISO 1436-1 Type 2SN, SAE 100R2 Type AT, and EN 853 Type 2SN
  • Tube Material Nitrile Rubber
  • Safety Factor 4:1
  • Item Hose
  • Application Automotive Plant Applications, Forestry Equipment, Agricultural Equipment, Construction Equipment

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list